TBP2
HellermannTyton Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TBP2

HellermannTyton Cable Entries
In stock
Item Number
TBP2
MFG Item Number
TBP2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
TBP2
Blank Rack Panel, 2U, Steel, Black,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TBP2
Item Number TBP2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Entries
Frame Material Steel
RoHS No
Comments Blank Rack Panel, 2U
Net Weight 0.775 lbs
Gross Weight 0.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved