The store will not work correctly when cookies are disabled.
TSR1I-33-1
MFG Item Number
TSR1I-33-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Internal Corner Cover, 3/4in., 1in.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TSR1I-33-1 |
Item Number |
TSR1I-33-1 |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Raceways |
Type |
Internal Corner Cover |
Material |
Non-Metallic |
Color |
Ivory |
RoHS |
Yes |
Comments |
Diameter: 3/4 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved