TSRW-JB2
HellermannTyton Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSRW-JB2

HellermannTyton Electrical Boxes
In stock
Item Number
TSRW-JB2
MFG Item Number
TSRW-JB2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
TSRW-JB2
Single Gang Junction Box, 2in. Deep,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TSRW-JB2
Item Number TSRW-JB2
Manufacturer HellermannTyton
Family Series HellermannTyton Electrical Boxes
Number of Gangs 1
Color White
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved