AI2500123462E
Hengstler - Danaher Controls Encoders, AI25 PROFIBUS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AI2500123462E

Hengstler - Danaher Controls Encoders, AI25 PROFIBUS Series
In stock
Item Number
AI2500123462E
MFG Item Number
AI2500123462E
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, AI25 PROFIBUS Series
Item #
AI2500123462E
Absolute Encoder, G0565214

AI25 PROFIBUS Series Information

  • Up to 14 Bit Single‑Turn Resolution
  • 4096 Revolutions of Multi‑Turn Resolution
  • Profibus Interface
The Acuro AI25 optical absolute industrial encoder is available in a single‑turn or multiturn version. The multi‑turn design is based on a reliable high‑speed gear with optical scanning and the latest generation of OptoASIC technology. The mechanical concept is based on a double ball bearing design, which is available as a solid‑shaft or hollow‑shaft version in common shaft diameters.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AI2500123462E
Item Number AI2500123462E
Manufacturer Hengstler - Danaher Controls
Product Series AI25 PROFIBUS
Family Series Hengstler - Danaher Controls Encoders, AI25 PROFIBUS Series
Single Turn Resolution 12
Input Power 10-30 VDC
Protocol Profibus
Shaft/Bore Size 12 mm
Shaft Seal No
Mounting Hubshaft with Tether
Connector 3 Strain Relief Exits, Internal T Coupler Included
Explosion Proof No
Duty Industrial
Mounting Style Hubshaft
Operating Temperature -40-85 °C
IP Rating IP64
Sensing Optical
Approvals CE, cUL, UL
RoHS Yes
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved