AI25001735A03
Hengstler - Danaher Controls Encoders, AI25 BISS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AI25001735A03

Hengstler - Danaher Controls Encoders, AI25 BISS Series
In stock
Item Number
AI25001735A03
MFG Item Number
AI25001735A03
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, AI25 BISS Series
Item #
AI25001735A03
Absolute Encoder, G0567385

AI25 BISS Series Information

  • Up to 17 Bit Single‑Turn Resolution
  • 4096 Revolutions of Multi‑Turn Resolution
  • BISS Interface
The Acuro AI25 is available in a single‑turn or multi‑turn versions. Its multi‑turn design is based on a reliable high‑speed gear with optical scanning and the latest generation of OptoASIC technology. Mechanical concept is based on a double ball bearing design and is available as a solid‑shaft or hollow‑shaft version in common shaft diameters.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AI25001735A03
Item Number AI25001735A03
Manufacturer Hengstler - Danaher Controls
Product Series AI25 BISS
Family Series Hengstler - Danaher Controls Encoders, AI25 BISS Series
Single Turn Resolution 17
Input Power 5 VDC
Protocol BiSS
Shaft/Bore Size 1/2 "
Shaft Seal No
Mounting Hubshaft with Tether
Connector M23 Conin 12 Pin Radial CW
Explosion Proof No
Duty Industrial
Mounting Style Hubshaft
Operating Temperature -40-100 °C
IP Rating IP64
Sensing Optical
Approvals CE, cUL, UL
RoHS Yes
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved