P1-00600-LFUF
Hitachi Drives, SJ-P1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1-00600-LFUF

Hitachi Drives, SJ-P1 Series
In stock
Item Number
P1-00600-LFUF
MFG Item Number
P1-00600-LFUF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, SJ-P1 Series
Item #
P1-00600-LFUF
Drive, 15 HP, 200-240 VAC, 3PH, 46A

SJ-P1 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P1-00600-LFUF
Item Number P1-00600-LFUF
Manufacturer Hitachi
Product Series SJ-P1
Family Series Hitachi Drives, SJ-P1 Series
Input Phase 3
HP (Constant Torque Rating) 15 hp
Amps (Constant Torque Rating) 46 A
Amps (Variable Torque Rating) 60 A
Mounting Screw
Input Range Voltage (AC) 200-240 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved