The store will not work correctly when cookies are disabled.
WJ200-037LF
Hitachi Drives, WJ200 Series
MFG Item Number
WJ200-037LF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 5HP, 240V, 3PH, 17.5A, CT
- High Starting Torque and Improved Speed Stability
- Dynamic Braking Transistor
- Dual Rated for CT/VT Applications
- Simple Position Control Capability
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
WJ200-037LF |
Item Number |
WJ200-037LF |
Manufacturer |
Hitachi |
Product Series |
WJ200 |
Family Series |
Hitachi Drives, WJ200 Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
17.5 A |
Amps (Variable Torque Rating) |
19.6 A |
Braking Type |
DC Injection, Dynamic Braking Transistor Optional (External) |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Dynamic Braking Trans |
Optional (External) |
Depth |
6.71 " |
Width |
5.51 " |
Height |
5.04 " |
Net Weight |
3.775 lbs |
Gross Weight |
4.9 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved