FVL2216S3BR2
Hoffman Products Terminals, Flanged Spade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FVL2216S3BR2

Hoffman Products Terminals, Flanged Spade Series
In stock
Item Number
FVL2216S3BR2
MFG Item Number
AFVLS3BR2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Flanged Spade Series
Item #
FVL2216S3BR2
FLANGE SPD FVL2216S3BR2,1000PK

Flanged Spade Series Information

  • Non‑Insulated
  • Flanged Spade Terminal
  • Tin Plated Copper with Brazed Seam

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFVLS3BR2
Item Number FVL2216S3BR2
Manufacturer Hoffman Products
Product Series Flanged Spade
Family Series Hoffman Products Terminals, Flanged Spade Series
Terminal Type Spade/Fork - Flanged
Wire Size 22-16 AWG
Wire Size (AWG) 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Insulated Insulated
Insulation Material Vinyl
Stud Size #6
RoHS Compliant No
Net Weight 0.0006 lbs
Gross Weight 1.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved