C7770A1006/U
Honeywell HVAC Sensors, C7770 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C7770A1006/U

Honeywell HVAC Sensors, C7770 Series
In stock
Item Number
C7770A1006/U
MFG Item Number
C7770A1006/U
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, C7770 Series
Item #
C7770A1006/U
20K DUCT TEMP SENSOR,6 IN.(FOR

C7770 Series Information

  • Mounts on a Flat Duct or Plenum Surface or, for a Plenum‑Rated Application, in a Standard Utility Conduit Box
  • Primary and/or Secondary Sensor for Use with Electronic Control Systems
  • Rugged 1/4 in Diameter Aluminum Insertion Probe
  • Operating Range of 45 to 99 F (7 to 37 C)
  • Integral 20K Ohm NTC Nonlinear Sensors
  • Probe Length of 6 in (152 mm)
The C7770 Temperature Sensors are direct wired temperature sensors that are used to sense discharge or return air in a duct. The Sensors contain a temperature sensitive 20K ohm NTC nonlinearized thermistor and are compatible with the Excel 10 controller.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C7770A1006/U
Item Number C7770A1006/U
Manufacturer Honeywell
Product Series C7770
Family Series Honeywell HVAC Sensors, C7770 Series
Application Duct
Output 20 kOhm NTC
Temperature Range (F) 45-99 °F
Probe Length (in) 6 "
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments 6 in Insertion Length
Net Weight 0.07 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved