C7776A1006/U
Honeywell HVAC Sensors, C7776 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C7776A1006/U

Honeywell HVAC Sensors, C7776 Series
In stock
Item Number
C7776A1006/U
MFG Item Number
C7776A1006/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, C7776 Series
Item #
C7776A1006/U
10K II DUCTSENSOR,6 IN.PROVE/8.5 IN

C7776 Series Information

  • Mounts On a Flat Duct or Plenum Surface or, for a Plenum‑Rated Application, in a Standard Utility Conduit Box
  • Primary and/or Secondary Sensor for Use with Electronic Control Systems
  • Rugged 1/4 in Diameter Aluminum Insertion Probe
  • Integral 10K Ohm NTC Type II Nonlinear Sensors
  • Operating Range of 45 to 99 F (7 to 37 C)
  • Probe Length of 6 in (152 mm)
The C7776 Air Temperature Sensors are direct wired temperature sensors that are used to sense discharge or return air in a duct. The sensors are 10 ohm NTC Type II sensors that are compatible with TB7600, TB7300, and TB7200 communicating thermostats.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C7776A1006/U
Item Number C7776A1006/U
Manufacturer Honeywell
Product Series C7776
Family Series Honeywell HVAC Sensors, C7776 Series
Application Duct
Output 10 kOhm NTC
Temperature Range (F) 45-99 °F
Probe Length (in) 6 "
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments 6 in Insertion Length
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved