CTP-20-050-VFD-001
Honeywell Sensors, Current Transmitter Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTP-20-050-VFD-001

Honeywell Sensors, Current Transmitter Series
In stock
Item Number
CTP-20-050-VFD-001
MFG Item Number
CTP-20-050-VFD-001
Availability

Obsolete Item No Longer Available

Product Details

Overview

Sensors, Current Transmitter Series
Item #
CTP-20-050-VFD-001
SPLIT CORE LOOP POWERED, TRUE RMS,

Current Transmitter Series Information

  • Solid or Split Core Loop‑Powered Current Transmitters for 4‑20 Ma Models
  • Accepts Up to a 350 MCM (17.3 Mm) Cable
  • Easy Wiring, Polarity Sensitive Output
  • Operates Up to 250 Continuous Amps
  • Integral DIN Rail Mounting Flange
  • True RMS Versions Are Available
  • RoHS and WEEE Complaint
Depending on model selected the current is converted into a linear and proportional output signal of 0‑5 VDC, 0‑10 VDC or 4‑20 mA, which can be monitored by a building management controller. These current sensors should be used in load trending (current monitoring) type applications. The split core transmitters are ideal for retrofit or existing installations, since it is not necessary to power down the unit and disconnect any wires during the installation process. Solid core transmitters are extremely easy to install, they are an excellent choice for new installations.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTP-20-050-VFD-001
Item Number CTP-20-050-VFD-001
Manufacturer Honeywell
Product Series Current Transmitter
Family Series Honeywell Sensors, Current Transmitter Series
Split Core Yes
Power Supply 24 VDC Loop-Powered
Window Diameter 0.68 "
Output 4-20 mA
Current Range 10 A, 20 A, 50 A
Response Time 0.2 ms
Frequency Range 30-1,000 Hz
Approvals UL
RoHS Yes
Comments True RMS
Net Weight 0.2 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved