D146M1032
Honeywell HVAC Valves, D146 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D146M1032

Honeywell HVAC Valves, D146 Series
In stock
Item Number
D146M1032
MFG Item Number
D146M1032
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, D146 Series
Item #
D146M1032
DIFF. PRESSURE OVERFLOW VALVE - NA

D146 Series Information

Specifications

Specifications
Manufacturer Part Number D146M1032
Item Number D146M1032
Manufacturer Honeywell
Product Series D146
Family Series Honeywell HVAC Valves, D146 Series
Pipe Size 0.75 "
Capacity 18 gpm, 120,000 btu/hr
Max Operating Pressure 85 psi
Material Brass, Stainless Steel, Thermplastics
Fast Fill No
Net Weight 2.15 lbs
Gross Weight 0.1344 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved