The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DM7600A1047/U
Honeywell Dampers, DM7600 Series
In stock
Item Number
DM7600A1047/U
MFG Item Number
DM7600A1047/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
14 INCH ROUND DAMPER WITH
DM7600 Series Information
Low leakage Neoprene seal Oilite bearings for long life The DM7600 commercial zone dampers are used in zoning systems to control airflow in a round duct. These have a 90 degree damper travel for a variety of different applications. These dampers can be used in heating, cooling and ventilating.
Magnetic coupling Requires no limit switches or mechanical stops
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
DM7600A1047/U
Item Number
DM7600A1047/U
Manufacturer
Honeywell
Product Series
DM7600
Family Series
Honeywell Dampers, DM7600 Series
Shape
Round
Size
14 " Dia
Application
Heating, Cooling, Ventilating
Voltage
24 V
Motor Type
Integral Actuator
Timing
90 s
Net Weight
13.4 lbs
Gross Weight
0.8375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved