M436A1116/U
Honeywell Dampers, M436 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M436A1116/U

Honeywell Dampers, M436 Series
In stock
Item Number
M436A1116/U
MFG Item Number
M436A1116/U
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, M436 Series
Item #
M436A1116/U
DAMPER MOTOR

M436 Series Information

  • Include Internal SPDT Switch for Controlling Auxiliary Equipment, Additional Motors, or to Provide a Burner Interlock Switch
  • Operate Outdoor Air Dampers for Combustion or Makeup Air in Residential and Light Commercial Applications
  • Adjustable Auxiliary Switch for Cascading Motors or Operating Auxiliary Equipment
  • Thermal Breaker for Overload Protection during Lifting Stroke Or If Motor Stalls
  • Operate Changeover Dampers for Heating and Cooling Systems
  • Spring Returns Motor to Start Position on Power Failure
  • Drive Shafts Located On Both Sides of Motor
Spring return motors for two‑position back draft, outdoor air changeover, zone, or minimum position damper control.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M436A1116/U
Item Number M436A1116/U
Manufacturer Honeywell
Product Series M436
Family Series Honeywell Dampers, M436 Series
Control Signal Two Position (On/Off)
Nominal Timing 30 s
Nominal Supply Voltage 120 VAC
Rotational Stroke (Deg) 75
Fail-Safe Mode Spring Return
Torque Rating 20 lb-in
Feedback None
Mounting Foot Mounted - 2 Shafts
Temperature Range 32-125 °F
Internal Aux Switches 1
Electrical Connections Screw Terminals
Power Consumed Driving 28 W
Power Consumed Holding 8.5 W
Approvals UL
Net Weight 3.845 lbs
Gross Weight 4.955 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved