The store will not work correctly when cookies are disabled.
M6285F1001-F/U
Honeywell Dampers, M62 Feedback Series
In stock
Item Number
M6285F1001-F/U
MFG Item Number
M6285F1001-F/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Dampers, M62 Feedback Series
M62 Feedback Series Information
- ‑F models have an internal electrically isolated feedback potentiometer that provides indication of the motor shaft position
- Integral Junction Box Provides NEMA 3 Weather Protection If Motor Is Mounted in the Upright Position
- All Models Have Dual Shafts (Slotted and Tapped On Both Ends)
- Motors Have Field Adjustable Stroke (90 to 160 Degrees)
- Fixed Torque throughout the Entire Voltage Range
- Motor and Circuitry Operate from 24 VAC
- All Models Have Auxiliary Switch Cams
These motors also have an internal electrically isolated feedback potentiometer that provides indication of the motor shaft position.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M6285F1001-F/U |
Item Number |
M6285F1001-F/U |
Manufacturer |
Honeywell |
Product Series |
M62 Feedback |
Family Series |
Honeywell Dampers, M62 Feedback Series |
Control Signal |
Floating |
Nominal Timing |
30 s |
Nominal Supply Voltage |
24 VAC |
Rotational Stroke (Deg) |
90-160 Adjustable - Factory Setting 160 |
Fail-Safe Mode |
Spring Return |
Torque Rating |
60 lb-in |
Feedback |
10 kOhm Potentiometer |
Mounting |
Foot Mounted - 2 Dual Ended Shafts |
Shaft Size |
Square 3/8 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 3 |
Temperature Range |
-40-150 °F |
Internal Aux Switches |
2 |
Electrical Connections |
Screw Terminals |
Approvals |
CE, UL |
Net Weight |
4.04 lbs |
Gross Weight |
6.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved