M7415B1004/U
Honeywell Dampers, Economizer Actuator Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M7415B1004/U

Honeywell Dampers, Economizer Actuator Series
In stock
Item Number
M7415B1004/U
MFG Item Number
M7415B1004/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Economizer Actuator Series
Item #
M7415B1004/U
MOTOR

Economizer Actuator Series Information

  • High Impact, Glass‑Fiber Reinforced Plastic Case Is Rugged, Lightweight and Corrosion Resistant
  • Spring Returns Motor Shaft to Normal Position in the Event of Power Failure
  • Synchronous Motor. Quiet, High Efficiency Drive Motor
  • Uses Q298B Linkage
25 lb‑in. spring return damper actuators provide two‑position, three‑position, floating, or modulating control of economizer systems, ventilation dampers and combustion air dampers used in residential or commercial HVAC equipment.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M7415B1004/U
Item Number M7415B1004/U
Manufacturer Honeywell
Product Series Economizer Actuator
Family Series Honeywell Dampers, Economizer Actuator Series
Control Signal Modulating Thermistor
Nominal Timing 90 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 90
Torque Rating 25 lb-in
Feedback None
Mounting Foot Mounted - 1 Shaft
Shaft Rotation Clockwise
Temperature Range -25-125 °F
Electrical Connections Quick Connect Terminals
Power Consumed Driving 8 VA
Power Consumed Holding 5 VA
Approvals UL
Net Weight 3.4 lbs
Gross Weight 3.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved