M8185D1006/U
Honeywell Dampers, M41 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M8185D1006/U

Honeywell Dampers, M41 Series
In stock
Item Number
M8185D1006/U
MFG Item Number
M8185D1006/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, M41 Series
Item #
M8185D1006/U
SERIES 2 MOD IV MOTOR

M41 Series Information

  • Integral Junction Box Provides NEMA 3 Weather Protection If Motor Is Mounted in the Upright Position
  • Motors Are Designed for Either Normally Open or Normally Closed Valves and Dampers
  • Integral Spring Return Returns Motor to Normal Position in the Event of Power Failure
  • All Models Have Dual Shafts (Slotted and Tapped On Both Ends)
  • Motors Have Field Adjustable Stroke (90 To 160 Degrees)
  • Fixed Torque throughout the Entire Voltage Range
  • Motor and Circuitry Operate from 24 VAC
Series 41 Modutrol IV motors are 2‑position (line‑ and low‑voltage per motor control) spring‑return motors. They are used to operate dampers or valves in applications where it is necessary or desirable to have the controlled element return to the starting position in the event of power failure or interruption.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M8185D1006/U
Item Number M8185D1006/U
Manufacturer Honeywell
Product Series M41
Family Series Honeywell Dampers, M41 Series
Control Signal Two Position (On/Off)
Nominal Timing 30-60 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 90-160 Adjustable - Factory Setting 160
Torque Rating 60 lb-in
Feedback None
Mounting Foot Mounted - Dual Ended Shaft
Shaft Size Square 3/8 "
Shaft Rotation Clockwise
Temperature Range -40-150 °F
Internal Aux Switches 0
Electrical Connections Quick Connect Terminals
Approvals CE, UL
Net Weight 7.61 lbs
Gross Weight 8.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved