The store will not work correctly when cookies are disabled.
ML6161A2009/U
Honeywell Dampers, ML6161 Series
In stock
Item Number
ML6161A2009/U
MFG Item Number
ML6161A2009/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
ML6161 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ML6161A2009/U |
Item Number |
ML6161A2009/U |
Manufacturer |
Honeywell |
Product Series |
ML6161 |
Family Series |
Honeywell Dampers, ML6161 Series |
Control Signal |
Floating |
Nominal Timing |
90 s |
Nominal Supply Voltage |
24 VAC |
Rotational Stroke (Deg) |
90 |
Fail-Safe Mode |
Non-Spring Return |
Torque Rating |
35 lb-in |
Feedback |
With Accessory |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-1/2 ", Round 3/8-1/2 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 1 |
Temperature Range |
20-125 °F |
Internal Aux Switches |
0 |
Manual Operation |
Declutch Mechanism |
Shaft Adapter Type |
Aluminum Hub, 2 Set Screws |
Electrical Connections |
Screw Terminals |
Power Consumed Driving |
1.8 VA |
Approvals |
C-Tick, cUL, UL |
Net Weight |
1.63 lbs |
Gross Weight |
1.63 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved