ML6425A3022
Honeywell HVAC Valves, ML6425 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ML6425A3022

Honeywell HVAC Valves, ML6425 Series
In stock
Item Number
ML6425A3022
MFG Item Number
ML6425A3022
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, ML6425 Series
Item #
ML6425A3022
VALVE ACTUATOR

ML6425 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ML6425A3022
Item Number ML6425A3022
Manufacturer Honeywell
Product Series ML6425
Family Series Honeywell HVAC Valves, ML6425 Series
Control Signal Floating, Two Position
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Nominal Stroke 0.75 "
Media Temperature 300 °F
Manual Operation Yes
Fail Safe Position Stem Down
Approvals UL
Comments Stem Down on Power Failure
Net Weight 5.355 lbs
Gross Weight 5.79 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved