ML6425B3013
Honeywell HVAC Valves, ML6425 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ML6425B3013

Honeywell HVAC Valves, ML6425 Series
In stock
Item Number
ML6425B3013
MFG Item Number
ML6425B3013
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, ML6425 Series
Item #
ML6425B3013
ACTUATOR ML6425B3005 FOR USA

ML6425 Series Information


Specifications

Specifications
Manufacturer Part Number ML6425B3013
Item Number ML6425B3013
Manufacturer Honeywell
Product Series ML6425
Family Series Honeywell HVAC Valves, ML6425 Series
Control Signal Floating, Two Position
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Nominal Stroke 0.75 "
Media Temperature 300 °F
Manual Operation Yes
Fail Safe Position Stem Up
Approvals UL
Comments Stem Up on Power Failure
Net Weight 5.375 lbs
Gross Weight 5.825 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved