MS8105A1030/U
Honeywell Dampers, Zelix S05 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS8105A1030/U

Honeywell Dampers, Zelix S05 Series
In stock
Item Number
MS8105A1030/U
MFG Item Number
MS8105A1030/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Zelix S05 Series
Item #
MS8105A1030/U
DAMPER ACTUATOR, SPRING RETURN, 44

Zelix S05 Series Information

  • Models Available for Use with Two‑Position, SPST, Line‑ (Series 40) or Low‑ (Series 80) Voltage Controls
  • Models Available with Combined Floating and Modulating Control in a Single Device
  • Models Available for Use with Proportional Current or Voltage (Series 70) Controls
  • Models Available for Use with Floating or Switched SPDT (Series 60) Controls
  • Self‑Centering Shaft Adaptor (Shaft Coupling) For Wide Range of Shaft Sizes
  • Brushless DC Submotor with Electronic Stall Protection on All Models
  • Spring Return Direction Field Selectable
The Zelix S05 is a 44 lb‑in (5Nm), spring return direct‑coupled, line voltage actuator that accepts two‑position (SPST) control for: air dampers, air handlers, ventilation flaps, louvers, and ball valves.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MS8105A1030/U
Item Number MS8105A1030/U
Manufacturer Honeywell
Product Series Zelix S05
Family Series Honeywell Dampers, Zelix S05 Series
Control Signal Two Position (On/Off)
Nominal Timing 45 s
Nominal Supply Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 95
Torque Rating 44 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 3/8-5/8 "
Shaft Rotation By Switch
IP Rating IP54
Temperature Range -22-149 °F
Internal Aux Switches 0
Shaft Adapter Type Self-Centered Clamping
Electrical Connections Enclosed Screw Terminal Strip
Power Consumed Driving 6 VA
Approvals C-Tick, CE, cUL, UL
Comments Includes Mounting Hardware
Net Weight 3.07 lbs
Gross Weight 3.735 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved