MS8109F1010/U
Honeywell Dampers, MS8109 Fire and Smoke Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS8109F1010/U

Honeywell Dampers, MS8109 Fire and Smoke Series
In stock
Item Number
MS8109F1010/U
MFG Item Number
MS8109F1010/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MS8109 Fire and Smoke Series
Item #
MS8109F1010/U
FIRE AND SMOKE DIRECT COUPLED

MS8109 Fire and Smoke Series Information


Specifications

Specifications
Manufacturer Part Number MS8109F1010/U
Item Number MS8109F1010/U
Manufacturer Honeywell
Product Series MS8109 Fire and Smoke
Family Series Honeywell Dampers, MS8109 Fire and Smoke Series
Control Signal Two Position (On/Off)
Nominal Timing 15 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 95
Torque Rating 80 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Round 1/2 "
Shaft Rotation By Orientation
IP Rating IP40
Temperature Range 0-130 °F
Internal Aux Switches 0
Shaft Adapter Type Aluminum Hub, 2 Set Screws
Electrical Connections Two Color-Coded Leads
Power Consumed Driving 23 VA
Power Consumed Holding 7 VA
Approvals C-Tick, CE, cUL, UL
Comments Two Integral 3/8 in Flexible Conduit Connections
Net Weight 0 lbs
Gross Weight 0.3313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved