MS8120F1002/U
Honeywell Dampers, S20 Fire and Smoke Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS8120F1002/U

Honeywell Dampers, S20 Fire and Smoke Series
In stock
Item Number
MS8120F1002/U
MFG Item Number
MS8120F1002/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, S20 Fire and Smoke Series
Item #
MS8120F1002/U
24V ACTUATOR W/OUT INTEGRAL

S20 Fire and Smoke Series Information

  • Models Available for Use with Two‑Position, Single Pole Single Throw (SPST), Line‑ (Series 40) or Low‑ (Series 80) Voltage Controls
  • Brush DC Submotor with Electronic Stall Protection for 2‑Position Models
  • Self‑Centering Shaft Adapter (Shaft Coupling) for Wide Range of Shaft Sizes
  • Metal Housing with Built‑In Mechanical End Limits
  • Manual Winding Capability with Locking Function
  • Spring Return Direction Field‑Selectable
  • All Models Are Plenum‑Rated Per UL873
  • Shaft Position Indicator and Scale
The MS8120F is a 175 lb‑in (20Nm), spring return direct‑coupled, 24 VAC actuator that accepts two position (SPST) control with an integral junction box. The actuator accepts an on/off signal from a single‑pole, single‑throw (SPST) controller. They are designed to operate reliably in smoke control systems requiring Underwriter's Laboratories Inc. UL555S ratings up to 350 F.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MS8120F1002/U
Item Number MS8120F1002/U
Manufacturer Honeywell
Product Series S20 Fire and Smoke
Family Series Honeywell Dampers, S20 Fire and Smoke Series
Control Signal Two Position (On/Off)
Nominal Timing 15 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 95
Fail-Safe Mode Spring Return
Torque Rating 175 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating NEMA 2
IP Rating IP54
Temperature Range -40-130 °F
Internal Aux Switches 0
Manual Operation Manual Crank
Shaft Adapter Type Self-Centered Clamping
Electrical Connections Plenum Cable
Power Consumed Driving 45 VA
Power Consumed Holding 10 VA
Approvals C-Tick, CE, cUL, UL
Comments Two Integral 3/8 in Flexible Conduit Connections
Net Weight 6.075 lbs
Gross Weight 7.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved