The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V5011F1113/U
Honeywell HVAC Valves, V5011F Series
MFG Item Number
V5011F1113/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Valves, V5011F Series
V5011F Series Information
Direct acting Sizes range from 2.5‑3 inches High pressure steam modules with stainless steel trim These valves are used for two‑position or modulating control of steam and water and glycol solutions in heating or cooling systems. These valves designs provide equal characteristics of flow for close control of water and linear characteristics of flow for close control of steam or chilled water.
Stainless steel stem Spring‑loaded, self‑ adjusting packing
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
V5011F1113/U
Item Number
V5011F1113/U
Manufacturer
Honeywell
Product Series
V5011F
Family Series
Honeywell HVAC Valves, V5011F Series
Flow Capacity
100 Cv
Pipe Size
3 "
Connection Type
Threaded
Max Close-Off Pressure
20 psi
Max Static Pressure
217 psi
Body Pattern
Two-Way
Valve Style
Globe
Trim Material
Stainless Steel
Medium Temperature Range
40-337 °F
Flow Characteristic
Equal Percentage
Net Weight
20 lbs
Gross Weight
1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved