The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V5011N2022/U
Honeywell HVAC Valves, V5011N Series
MFG Item Number
V5011N2022/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Valves, V5011N Series
SINGLE SEATED 2-WAY VALVE
V5011N Series Information
Direct and reverse acting Sizes range from .5‑2 inches High pressure steam models with stainless steel trim These valves are used for two‑position or modulating control of steam and water and glycol solutions in heating or cooling systems. These valves designs provide equal characteristics of flow for close control of water and linear characteristics of flow for close control of steam or chilled water.
Not suitable for combustible gases Spring‑loaded, self‑ adjusting packing
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
V5011N2022/U
Item Number
V5011N2022/U
Manufacturer
Honeywell
Product Series
V5011N
Family Series
Honeywell HVAC Valves, V5011N Series
Flow Capacity
1.85 Cv
Pipe Size
0.5 "
Connection Type
Threaded
Max Close-Off Pressure
20 psi
Max Static Pressure
240 psi
Body Pattern
Two-Way
Valve Style
Globe
Trim Material
Stainless Steel
Medium Temperature Range
36-248 °F
Flow Characteristic
Linear
Net Weight
2.6 lbs
Gross Weight
0.1625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved