V5011N2030/U
Honeywell HVAC Valves, V5011N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V5011N2030/U

Honeywell HVAC Valves, V5011N Series
In stock
Item Number
V5011N2030/U
MFG Item Number
V5011N2030/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V5011N Series
Item #
V5011N2030/U
GLOBE VALVE

V5011N Series Information

  • Direct and reverse acting
  • Sizes range from .5‑2 inches
  • High pressure steam models with stainless steel trim
These valves are used for two‑position or modulating control of steam and water and glycol solutions in heating or cooling systems. These valves designs provide equal characteristics of flow for close control of water and linear characteristics of flow for close control of steam or chilled water.
  • Not suitable for combustible gases
  • Spring‑loaded, self‑ adjusting packing


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V5011N2030/U
Item Number V5011N2030/U
Manufacturer Honeywell
Product Series V5011N
Family Series Honeywell HVAC Valves, V5011N Series
Flow Capacity 2.9 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 20 psi
Max Static Pressure 240 psi
Body Pattern Two-Way
Valve Style Globe
Trim Material Stainless Steel
Medium Temperature Range 36-248 °F
Flow Characteristic Linear
Net Weight 2.65 lbs
Gross Weight 2.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved