The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V5013B1037/U
Honeywell HVAC Valves, V5013B Series
MFG Item Number
V5013B1037/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Valves, V5013B Series
5in. MIX GLOBE VALVE ANSI125 FLG CV250
V5013B Series Information
Direct mounting Constant total flow Stainless steel stem provides corrosion These valves are three‑way mixing valves. These valves provide proportional or two‑way position control of hot or chilled water in closed loop heating or cooling systems. These valves are offered in sizes from 2.5 inches to 6 inches.
Globe valve type Linear flow characteristic
Specifications
Specifications
Ships Factory Direct
Yes
Manufacturer Part Number
V5013B1037/U
Item Number
V5013B1037/U
Manufacturer
Honeywell
Product Series
V5013B
Family Series
Honeywell HVAC Valves, V5013B Series
Flow Capacity
250 Cv
Pipe Size
5 "
Connection Type
Flanged
Max Close-Off Pressure
20 psi
Max Static Pressure
150 psi
Body Pattern
Three-Way Mixing
Valve Style
Globe
Trim Material
Stainless Steel
Medium Temperature Range
40-250 °F
Flow Characteristic
Linear
Net Weight
198 lbs
Gross Weight
12.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved