V5013N1048/U
Honeywell HVAC Valves, V5013N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V5013N1048/U

Honeywell HVAC Valves, V5013N Series
In stock
Item Number
V5013N1048/U
MFG Item Number
V5013N1048/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V5013N Series
Item #
V5013N1048/U
GLOBE VALVE

V5013N Series Information

  • Low seat leakage rating, < 0.05%
  • Stainless steel stem and brass plug
  • Red brass body with NPT threaded connections
These valves are three‑way threaded globe valves that control hot water, cold water, and glycol solutions in heating or cooling HVAC applications. The valves are used for mixing service to direct flow from one or two inlets to a common outlet in two‑position or modulating control systems.
  • Constant total flow
  • Sizes range from .5‑2 inches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V5013N1048/U
Item Number V5013N1048/U
Manufacturer Honeywell
Product Series V5013N
Family Series Honeywell HVAC Valves, V5013N Series
Flow Capacity 4.7 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 20 psi
Max Static Pressure 240 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Trim Material Stainless Steel
Medium Temperature Range 36-248 °F
Flow Characteristic Equal Percentage NC, Linear NO
Net Weight 2.85 lbs
Gross Weight 0.1781 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved