The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V5013N1071/U
Honeywell HVAC Valves, V5013N Series
MFG Item Number
V5013N1071/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Valves, V5013N Series
V5013N Series Information
Low seat leakage rating, < 0.05% Stainless steel stem and brass plug Red brass body with NPT threaded connections These valves are three‑way threaded globe valves that control hot water, cold water, and glycol solutions in heating or cooling HVAC applications. The valves are used for mixing service to direct flow from one or two inlets to a common outlet in two‑position or modulating control systems.
Constant total flow Sizes range from .5‑2 inches
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
V5013N1071/U
Item Number
V5013N1071/U
Manufacturer
Honeywell
Product Series
V5013N
Family Series
Honeywell HVAC Valves, V5013N Series
Flow Capacity
18.7 Cv
Pipe Size
1.25 "
Connection Type
Threaded
Max Close-Off Pressure
20 psi
Max Static Pressure
240 psi
Body Pattern
Three-Way Mixing
Valve Style
Globe
Trim Material
Brass
Medium Temperature Range
36-248 °F
Flow Characteristic
Equal Percentage NC, Linear NO
Net Weight
1.71 lbs
Gross Weight
1.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved