VFF6GW1Y2B/M
Honeywell HVAC Valves, VFF6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VFF6GW1Y2B/M

Honeywell HVAC Valves, VFF6 Series
In stock
Item Number
VFF6GW1Y2B/M
MFG Item Number
VFF6GW1Y2B/M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VFF6 Series
Item #
VFF6GW1Y2B/M
3-WAY (A-AB-B), 2.5 INCH

VFF6 Series Information

  • ANSI Flanged Mounting
  • Normally open valve action
  • Equal percent flow characteristic
Resilient seat in three‑way valves provides control for HVAC system applications including chilled water, hot water, cooling tower water and thermal storage systems.
  • Lugged Connection type
  • Pneumatic actuator control type




Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VFF6GW1Y2B/M
Item Number VFF6GW1Y2B/M
Manufacturer Honeywell
Product Series VFF6
Family Series Honeywell HVAC Valves, VFF6 Series
Flow Capacity 107 Cv
Pipe Size 2.5 "
Connection Type Lug
Max Close-Off Pressure 175 psi
Max Static Pressure 250 psi
Body Pattern Three-Way Diverting
Valve Style Butterfly
Actuator Control Style Modulating
Trim Material Nylon Coated
Medium Temperature Range -40-250 °F
Flow Characteristic Modified Equal Percentage
Fail-Safe Mode Non-Spring
Comments No Enclosure
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved