VGF21EP50
Honeywell HVAC Valves, VGF2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VGF21EP50

Honeywell HVAC Valves, VGF2 Series
In stock
Item Number
VGF21EP50
MFG Item Number
VGF21EP50
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VGF2 Series
Item #
VGF21EP50
ANSI 125, 2-WAY, 5, PRESS.BAL.

VGF2 Series Information

  • Self‑adjusting packing
  • Sizes from 2.5 to 6 inches
  • Stainless steel trim for long life span
The VGF flanged globe valves are for two positions or modulating control of steam, hot water, or chilled glycol solutions up to 50 percent concentration in closed loop heating, ventilation and air conditioning HVAC systems.
  • Equal percentage and linear flow characteristics
  • ANSI 125 and class 250 cast iron bodies with flanged end connections

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number VGF21EP50
Item Number VGF21EP50
Manufacturer Honeywell
Product Series VGF2
Family Series Honeywell HVAC Valves, VGF2 Series
Flow Capacity 285 Cv
Pipe Size 5 "
Connection Type Flanged
Max Close-Off Pressure 175 psi
Max Static Pressure 175 psi
Body Pattern Two-Way
Valve Style Globe
Trim Material Stainless Steel
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 128 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved