HFA2A454APSMV000000I
Howard Industries Light Fixtures, Fluorescent High Bay Flat Profile Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HFA2A454APSMV000000I

Howard Industries Light Fixtures, Fluorescent High Bay Flat Profile Series
In stock
Item Number
HFA2A454APSMV000000I
MFG Item Number
HFA2A454APSMV000000I
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Fluorescent High Bay Flat Profile Series
Item #
HFA2A454APSMV000000I
HFA2 High Bay Fluorescent,Standard

Fluorescent High Bay Flat Profile Series Information

  • Choice of 86% Standard Specular Aluminum Reflector, 95% Specular Enhanced Aluminum Reflector, 95% Enhanced Specular Aluminum Enhanced Performance or 91% White Reflector
  • Access Plate Provides Access to Electrical Wiring without the Need to Open the Fixture
  • UL Listed for Damp Locations
  • Instant On/Re‑Strike Capability
  • Exceptional Color Rendering
HFA1 and HFA2 series high‑bay fluorescent fixtures are a great energy saving alternative to traditional HID highbay fixtures. These fixtures operate four or six lamps and as a standard feature comes equipped with Howard ballasts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HFA2A454APSMV000000I
Item Number HFA2A454APSMV000000I
Manufacturer Howard Industries
Product Series Fluorescent High Bay Flat Profile
Family Series Howard Industries Light Fixtures, Fluorescent High Bay Flat Profile Series
Lamp Included No
Voltage 120-277 VAC
Style High Bay
Lamp Type Fluorescent
Max Lamp Size F54T5HO
Mounting Ceiling, Pendant
Junction Box No
Enclosed Yes
Gasketed No
Marine Rated No
Wet Locations Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cULus
RoHS No
Comments 4 Lamp, Specular Aluminum Reflector
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved