VHA1A432AHEMV000000I
Howard Industries Light Fixtures, Fluorescent Vaporproof High Bay Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VHA1A432AHEMV000000I

Howard Industries Light Fixtures, Fluorescent Vaporproof High Bay Series
In stock
Item Number
VHA1A432AHEMV000000I
MFG Item Number
VHA1A432AHEMV000000I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Fluorescent Vaporproof High Bay Series
Item #
VHA1A432AHEMV000000I
VHA1 Vaporproof Fluorescent Highbay,

Fluorescent Vaporproof High Bay Series Information

  • One‑Piece Fiberglass Upper Body, Unpainted Natural White Color; No Seams to Crack, Break, or Leak
  • Easy Access to Wiring Compartment and Ballast via Removable Gear Tray
  • Electronic, Inherent Thermal Protection, Class P, Sound Rated A Ballast
  • Pressure Wash Up to 1500 PSI
  • Closed Cell Polyester Gasket
VHA series vaporproof high bay is engineered for performance down to the smallest detail. It is fully gasketed to provide total protection from dust and moisture penetration. It withstands corrosion, splashing water, hose‑directed water, damage from external ice formation, and temporary submersion. This rugged fixture operates three to six lamps and as a standard feature comes with a Howard ballast.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VHA1A432AHEMV000000I
Item Number VHA1A432AHEMV000000I
Manufacturer Howard Industries
Product Series Fluorescent Vaporproof High Bay
Family Series Howard Industries Light Fixtures, Fluorescent Vaporproof High Bay Series
Lamp Included No
Voltage 120-277 VAC
Style High Bay
Lamp Type Fluorescent
Max Lamp Size F32T8
Mounting Bracket, Ceiling
Junction Box No
Enclosed Yes
Gasketed Yes
Marine Rated No
Wet Locations Yes
IP Rating IP66, IP67
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cULus
RoHS Yes
Comments 4 Lamp
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved