02201006
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02201006

Hubbell Grips
In stock
Item Number
02201006
MFG Item Number
02201006
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
02201006
DBL EYE, SUP GRIP, 1.2-1.5in., GALV,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02201006
Item Number 02201006
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 1.25 "
Max Cord Diameter 1.49 "
Mesh Style Single Weave Closed Mesh
Eye Style Double
Approx. Break Strength 1,610 lbs
Mesh Length 15 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved