02201008
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02201008

Hubbell Grips
In stock
Item Number
02201008
MFG Item Number
02201008
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
02201008
DBL EYE, SUP GRIP, 1.7-2.0in., GALV,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02201008
Item Number 02201008
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 1.75 "
Max Cord Diameter 1.99 "
Mesh Style Single Weave Closed Mesh
Eye Style Double
Approx. Break Strength 2,150 lbs
Mesh Length 19 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved