02202050
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02202050

Hubbell Grips
In stock
Item Number
02202050
MFG Item Number
02202050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
02202050
UNI EYE, SUP GRIP, .50-.62in., GALV,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02202050
Item Number 02202050
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.5 "
Max Cord Diameter 0.62 "
Mesh Style Split Mesh, Lace Closing
Eye Style Universal
Approx. Break Strength 530 lbs
Mesh Length 10 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved