03305005
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03305005

Hubbell Grips
In stock
Item Number
03305005
MFG Item Number
03305005
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
03305005
JR PULL GRIP, .75-.99in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03305005
Item Number 03305005
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.75 "
Max Cord Diameter 0.99 "
Mesh Style Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 2,800 lbs
Mesh Length 10 "
Approvals CSA
Net Weight 0.18 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved