15A6P1
Hubbell Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15A6P1

Hubbell Cordsets
In stock
Item Number
15A6P1
MFG Item Number
15A6P1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
15A6P1
CONN, D-SUB,15PN F-8PN F,ANGLED,1/PK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15A6P1
Item Number 15A6P1
Manufacturer Hubbell
Family Series Hubbell Cordsets
Number of Poles 8
Connector Type 45 Degree Adapter
Gender Female to Female
Approvals cULus
RoHS Yes
Comments 15-Pin Female to 8-Pin Female, VGA Adapter
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved