2182BK
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2182BK

Hubbell Plugs & Receptacles
In stock
Item Number
2182BK
MFG Item Number
2182BK
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
2182BK
HUBBELL-PRO HG DECO 20A/125V BK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2182BK
Item Number 2182BK
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
USB No
GFCI No
Multimedia Outlet No
NEMA Configuration 5-20R
Color Black
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
Comments Hospital Grade
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved