35FF10
Hubbell Jacks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

35FF10

Hubbell Jacks
In stock
Item Number
35FF10
MFG Item Number
35FF10
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Series
Item #
35FF10
CONN, 3.5MM STEREO JACK,FF COUPLER,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 35FF10
Item Number 35FF10
Manufacturer Hubbell
Family Series Hubbell Jacks
Style Coupler
Type 3.5mm Stereo Audio
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved