AFB10G55
Hubbell Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFB10G55

Hubbell Electrical Boxes
In stock
Item Number
AFB10G55
MFG Item Number
AFB10G55
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
AFB10G55
REC AFB, 10 GANG, 5.5 IN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFB10G55
Item Number AFB10G55
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes
Box Type Raised Access
Number of Gangs 10
Composition Metallic
Cover Included Yes
Capacity 25 Cubic "
Top Side Knockouts (1) 1/2-3/4 ", (1) 3/4- 1 1/2 "
Right Side Knockouts (2) 3/4-1 1/2 "
Bottom/Back Knockouts (2) 1/2-3/4 ", (4) 1/2-1 1/4 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 12.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved