AFB4G25
Hubbell Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFB4G25

Hubbell Electrical Boxes
In stock
Item Number
AFB4G25
MFG Item Number
AFB4G25
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
AFB4G25
REC AFB, 4 GANG, 2.5 IN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFB4G25
Item Number AFB4G25
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes
Box Type Raised Access
Number of Gangs 4
Composition Metallic
Cover Included Yes
Capacity 26.5 Cubic "
Top Side Knockouts (2) 1/2-3/4 "
Right Side Knockouts (2) 1/2-3/4 "
Bottom/Back Knockouts (4) 1/2-1 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 9.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved