AFR20BFW
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFR20BFW

Hubbell Plugs & Receptacles
In stock
Item Number
AFR20BFW
MFG Item Number
AFR20BFW
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
AFR20BFW
20A ARC FAULT BLANK FACE REC WHITE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFR20BFW
Item Number AFR20BFW
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Color Light Almond
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved