ATU2000C
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATU2000C

Hubbell Switches
In stock
Item Number
ATU2000C
MFG Item Number
ATU2000C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
ATU2000C
AT US OCCSENS, CEILING, 2000 SQ FT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATU2000C
Item Number ATU2000C
Manufacturer Hubbell
Family Series Hubbell Switches
Coverage Angle (Deg) 360 °
Coverage Area (sq ft) 2,000
Color White
DC Voltage 24 VDC
Approvals cULus
Comments Ultrasonic
Net Weight 0.225 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved