B2427
Hubbell Electrical Boxes, ScrubShield Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B2427

Hubbell Electrical Boxes, ScrubShield Series
In stock
Item Number
B2427
MFG Item Number
B2427
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, ScrubShield Series
Item #
B2427
1-G RECT STEEL FB,EXT DEEP, FULL

ScrubShield Series Information

  • Stamped Steel or Cast Iron
  • Recessed 2‑Gang Concrete Floor Boxes

Specifications

Specifications
Product Series ScrubShield
Item Number B2427
Manufacturer Part Number B2427
Ships Factory Direct No
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, ScrubShield Series
Knockouts (4) 1/2 ", (3) 3/4 ", (1) 1 ", (1) 1-1/4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved