CFB4G30CR
Hubbell Electrical Boxes, CFB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CFB4G30CR

Hubbell Electrical Boxes, CFB Series
In stock
Item Number
CFB4G30CR
MFG Item Number
CFB4G30CR
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CFB Series
Item #
CFB4G30CR
REC CFB, 4-G, STEEL, 3-IN, COR RES

CFB Series Information


Specifications

Specifications
Product Series CFB
Item Number CFB4G30CR
Manufacturer Part Number CFB4G30CR
Ships Factory Direct No
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, CFB Series
Knockouts 1/2 "-2 "
Depth 12.08 "
Approvals cULus
Net Weight 9.575 lbs
Gross Weight 9.575 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved