CFBS1R4PFB
Hubbell Electrical Boxes, CFB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CFBS1R4PFB

Hubbell Electrical Boxes, CFB Series
In stock
Item Number
CFBS1R4PFB
MFG Item Number
CFBS1R4PFB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CFB Series
Item #
CFBS1R4PFB
S1R FB 4 PLASTIC FLOOR BOX

CFB Series Information


Specifications

Specifications
Product Series CFB
Item Number CFBS1R4PFB
Manufacturer Part Number CFBS1R4PFB
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, CFB Series
NPT Size (1) 2 ", (2) 1-1/4 ", (1) 1-1/2 ", (2) 1 ", (1) 3/4 ", (1) 1/2 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 3.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved