CS1973H
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS1973H

Hubbell Enclosures
In stock
Item Number
CS1973H
MFG Item Number
CS1973H
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
CS1973H
RACK, RELAY,7ft.X3.25in.CHAN,HINGED

Series Information

Specifications

Specifications
Nominal Depth 10 "
Manufacturer Part Number CS1973H
Item Number CS1973H
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 45U
Panel Type Rack Mounting
Approvals UL
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 100 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved