DRUBGFI15
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DRUBGFI15

Hubbell Plugs & Receptacles
In stock
Item Number
DRUBGFI15
MFG Item Number
DRUBGFI15
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
DRUBGFI15
DIN-R UTL BOX, 15A 125V,DUP,GFCI,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DRUBGFI15
Item Number DRUBGFI15
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
USB No
GFCI Yes
Multimedia Outlet No
NEMA Configuration 5-15R
Color Gray
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
Comments Unit Pre-Wired with GFCI Duplex
Net Weight 0.73 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved