FCW4SP
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FCW4SP

Hubbell Enclosures
In stock
Item Number
FCW4SP
MFG Item Number
FCW4SP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
FCW4SP
FIBER, WALLMNT CAB,2DR,HLDS 4 FSP,BK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FCW4SP
Item Number FCW4SP
Manufacturer Hubbell
Family Series Hubbell Enclosures
Material Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Nominal Height 12 "
Nominal Width 14 "
Nominal Depth 3 "
Approvals UL
RoHS No
Net Weight 12 lbs
Gross Weight 10.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved